Shop DIABLO
See all product information
Create Account
Sanding Sponges & Pads
- Mfr # DFBLANGSFN01G
- Zoro # G224175956
product price:Â
$
3.35
/ea
Sold in multiples of 12 for
$40.20
Key Features
Resistance Properties
Clog, Not Applicable, Tear
Abrasive Material
Aluminum Oxide
Overall Width
3 in
Overall Length
5 in
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFBLANGSFN01G
- Zoro #
- G224175956
- UPC #
- 008925156345
- Country of Origin
- United Kingdom
- Item
- Sanding Sponge
- Resistance Properties
- Clog, Not Applicable, Tear
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Primary Material Application
- Drywall, Composite, Steel, Plastic, Wood
- Grit
- 180
- Number of Abrasive Sides
- 4
- Grade
- Ultra Fine
- Features
- Angled Edge for Precise Edge and Bevel Profiles in Tight Corners, Endura-Bond Provides Superior Grit-to-Backing Bond for Extreme Durability, Full Contact Design Delivers Consistent Scratch Patterns and Ultra Smooth Finishes, Upto 3X Longer Sanding Life Versus Standard Hand Sanding Sheets
- Application
- Finish
Dimensions
- Overall Width
- 3 in
- Overall Length
- 5 in
- Fits Chest Size
- Angled Edge for Precise Edge and Bevel Profiles in Tight Corners, Endura-Bond Provides Superior Grit-to-Backing Bond for Extreme Durability, Full Contact Design Delivers Consistent Scratch Patterns and Ultra Smooth Finishes, Upto 3X Longer Sanding Life Versus Standard Hand Sanding Sheets
- Overall Thickness
- 1 in
- Length
- 5 in
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Ultra Fine, Grit 180, Number of Abrasive Sides 4, Series Not Applicable, Overall Length 5 in, Overall Thickness 1 in, Overall Width 3 in, Abrasive Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.