This item is Discontinued.

Us Duct US Duct Clamp Together End Cap, 16" Diameter, 304 Stianless Steel, 18 Gauge REC16.S18

US Duct Clamp Together End Cap, 16" Diameter, 304 Stianless Steel, 18 Gauge (Discontinued)

  • Mfr # REC16.S18
  • Zoro # G205640244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC16.S18
Zoro #
G205640244
UPC #
-
Country of Origin
United States

Description

Us duct's clamp together duct, also called rolled-lip duct, has distinct advantages over traditional ductwork. features: speed and ease of installation available in light to heavy gauges adjustability via the 11" sleeve (also called a nipple) adjustability in most fittings stainless steel and galvanized steel easy to ship and assemble with modular, standardized lengths easy to reuse, relocate, and clean these advantages fall mainly in the category of speed. The clamp together connections allow for an estimated 70% faster installation than traditional methods. However, this speed's main reason isn't just the clamping connections; it is the ease and flexibility of utilizing the adjustable sleeve. Precision cutting is not required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.