Zoro Homepage
This item is Discontinued.
Us Fan Upblast Fan-Flow:350(cfm) Base 13.5" 1/10 HP/1/60; 8" wheel USPDU080RF0022

Upblast Fan-Flow:350(cfm) Base 13.5" 1/10 HP/1/60; 8" wheel (Discontinued)

  • Mfr # USPDU080RF0022
  • Zoro # G1365273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USPDU080RF0022
Zoro #
G1365273
UPC #
-
Country of Origin
United States

Details

Item - Roof Ventilators
Upblast Ventilator
Item
Upblast Fan,350 cfm,Base 13.5",1/10 HP

Description

Upblast Fan,350 cfm,Base 13.5 In.,1/10 HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.