Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crown Safe Elastic Sealant - for Chimney Crowns, Roofs - 1 Gallon

  • Mfr # CRS01

  • Zoro # G910874293


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
For Use With
Masonry Chimney Crowns
Minimum Operating Temperature
0°F
Maximum Operating Temperature
120°F
Full Cure Time
24 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRS01
Zoro #
G910874293
UPC #
853320006647
Country of Origin
United States

Details

Color
Clear
For Use With
Masonry Chimney Crowns
Minimum Operating Temperature
0°F
Maximum Operating Temperature
120°F
Full Cure Time
24 Hours
Coverage
1 gallon will cover up to 80 square feet at thickness of 1/16” to 1/8”. Results may vary based on building substrate.

Description

Spread it and forget it! Crown Safe is a high-performing, brushable elastic sealant, with rubber-like flexibility designed to stop water intrusion into masonry chimney crowns, roofs, and various other building surfaces. Crown Safe's fibered formula produces a clear, see-through finish which is extremely flexible and highly resistant to tears, shears, stress, and weathering. The unique properties of this product allow successful application in extreme weather, such as freezing and wet conditions. Preferred by chimney and roofing professionals for its versatility, Crown Safe is the ultimate water intrusion prevention system! Available in conveniently sized one 1 gallon containers, and features better product coverage than the competition at up to 80 sq. feet per gallon! Avoid those costly return visits with this one step, single component, crown repair product and get the job done right, the first time!

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.