51133 Welding Electrode E6011 0.13 in. By 14 in.

  • Mfr # 51133
  • Zoro # G304148511
product price: 
$
39.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
51133
Zoro #
G304148511
UPC #
93425511336
Country of Origin
China

Description

E6011 All-position electrode for welding rusty and scaly steels or where proper surface preparation is difficult. Ideal for both production and maintenance work on light and heavy gauge steel. Ideal for tack welding and general field welding. Quick freezing performance makes this electrode excellent for vertical overhead work.

Features
  • Size - 1/8 in. by 14 in.
  • Dimension - 17 x 5 x 10 in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews