Shop US FORGE
Create Account
72 Welding Flux-Cored MIG Wire - 0.035; 2 lbs.
- Mfr # 72
- Zoro # G604148501
product price:Â
$
42.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72
- Zoro #
- G604148501
- UPC #
- 93425000724
- Country of Origin
- China
Description
E71T-GS Premium gasless, flux-cored mild steel, all position for maintenance and repair welding of mild steel and galvanized steels. This self-shielded, flux-cored, mild steel wire is designed for single pass, semi-automatic welding applications. It is excellent for carbon steels, galvanized steels and zinc coated steels. The specially formulated flux contained inside the wire eliminates the need for an external shielding gas and provides the necessary slag to produce the same high quality weld as a US Forge Steel.
Features- Size - 0.035
- Dimension - 4 x 4 x 4 in.
- Item Weight - 2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.