99300 Welding Chipping Hammer
- Mfr # 99300
- Zoro # G304148351
product price:Â
$
23.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99300
- Zoro #
- G304148351
- UPC #
- 93425993002
- Country of Origin
- China
Description
Made of hardened steel with a spring-type handle to absorb the shock of contact while cleaning and chipping away welding debris. The hammer incorporates drop forged heat treated head, welded to steel shaft to ensure safety and longer life.
Features- Tempered flat chisel on 1 end, point on the other end.
- Straight head
- Ideal for removing slag and unwanted build-up
- Dimension - 8 x 8 x 16 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.