Shop US FORGE

99411 23 in. Welders Sleeve

  • Mfr # 99411
  • Zoro # G404148381

product price: 
$
43.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99411
Zoro #
G404148381
UPC #
93425994115
Country of Origin
China

Description

This 9 oz. Welder's Sleeve has green fire stop cotton sleeves with 2-1/2-inch elastic at both ends. It is made from flame retardant, 100% cotton Proban FR7A and offers protection from sudden flame exposure, light molten splash, and sparks, but is still washable.

Features
  • Size - 23 in.
  • Dimension - 8 x 1 x 8 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.