
Black 18-in x 24-in Workstation Bracket (2-Pack)
Mfr # UF.7253180152
Zoro # G401935366
product price: $84.59
/ea
Free Shipping & Returns
Key Features
Height
18 in.
Depth
24 in.
Width
1-5/8 in.
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF.7253180152
Zoro #
G401935366
UPC #
841572135154
Country of Origin
China
Dimensions
Height
18 in.
Depth
24 in.
Width
1-5/8 in.
Details
Material
Steel
Color
Black
Description
• Load Capacity 1000 lbs. per pair
• Black texture powder coat finish
• 1/8-in thick steel construction
• Multiple 1/4-in mounting holes per side
• Workstation brackets are reversable
• 3-in x 3-in (45° notch) for wall cleat and wiring
• Black texture powder coat finish
• 1/8-in thick steel construction
• Multiple 1/4-in mounting holes per side
• Workstation brackets are reversable
• 3-in x 3-in (45° notch) for wall cleat and wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.