Zoro Homepage

White 12-in x 18-in Workstation Bracket (2-Pack)

  • Mfr # UF.7253182145

  • Zoro # G601935357


product price: $31.99
/ea

Key Features

Material
Steel
Height
12 in.
Color
White
Width
1-5/8 in.
Depth
18 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF.7253182145
Zoro #
G601935357
UPC #
841572135178
Country of Origin
China

Dimensions

Height
12 in.
Width
1-5/8 in.
Depth
18 in.

Details

Material
Steel
Color
White

Description

• Load Capacity 1000 lbs. per pair
• White texture powder coat finish
• 1/8-in thick steel construction
• Multiple 1/4-in mounting holes per side
• Workstation brackets are reversable
• 3-in x 3-in (45° notch) for wall cleat and wiring

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.