Shop US HARDWARE
See all product information
Create Account
Faucet Handles 1 pk
- Mfr # P-045C
- Zoro # G400540653
product price:
$
13.79
/ea
Key Features
Material
Plastic
Finish
Polished
Features
Durable, Easy to install
Shape
Round
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-045C
- Zoro #
- G400540653
- UPC #
- 16356023556
- Country of Origin
- United States
- Material
- Plastic
- Finish
- Polished
- Item
- Faucet Handle
- Features
- Durable, Easy to install
- Shape
- Round
- Handle Material
- Plastic
- Mounting Type
- Deck
- Handle Type
- Pull Handle
Dimensions
- Length
- 12 in
- Width
- 3 in
Description
United States Hardware manufacturers RV and Mobile Home Parts and Accessories.
- • Easy to use
- • With screws
- • Includes one hot and one cold handle
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.