Faucet Handles 1 pk
- Mfr # P-402C
- Zoro # G300541088
product price:
$
15.49
/ea
Key Features
Material
Plastic
Diameter
3/8 in
Color
Clear
Height
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-402C
- Zoro #
- G300541088
- UPC #
- 16356082607
- Country of Origin
- United States
- Material
- Plastic
- Item
- Faucet Handle
- Color
- Clear
Dimensions
- Diameter
- 3/8 in
- Height
- 1-3/4 in
Description
United States Hardware manufacturers RV and Mobile Home Parts and Accessories.
- • One hot and one cold
- • Faucet handles
- • Clear color
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.