Shop US HARDWARE
See all product information
Create Account
US Hardware Faucet Stem 1 pk
Mfr # P-043C
Zoro # G105340978
product price:
$
15.15
/ea
Key Features
Material
Brass
Finish
Brushed
Includes
Faucet-mount-water-filters
Number of Handles
1
Handle Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-043C
- Zoro #
- G105340978
- UPC #
- 16356023402
- Country of Origin
- United States
Details
- Material
- Brass
- Finish
- Brushed
- Includes
- Faucet-mount-water-filters
- Item
- Faucet Stem
- Number of Handles
- 1
- Handle Material
- Brass
- Application
- For Mobile Home
- Mounting Type
- Deck
Description
United States Hardware manufacturers RV and Mobile Home Parts and Accessories. Empire Stem 1/cd for 8 inch Bath 8 inch diverters manufactured after 1/1/85.
- • Made of brass
- • Hot and cold
- • Works with Tiger and Empire hardware
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov