Shop US HARDWARE
See all product information
Create Account
Faucet Stem 1 pk
Mfr # P-451C
Zoro # G505340950
product price:
$
16.19
/ea
Key Features
Material
Brass
For Use With
Empire 8 in Bath Tub Faucet
Length
1-5/8 in
Application
For cold and hot water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-451C
- Zoro #
- G505340950
- UPC #
- 16356027158
- Country of Origin
- United States
Dimensions
- Length
- 1-5/8 in
Details
- Material
- Brass
- For Use With
- Empire 8 in Bath Tub Faucet
- Item
- Faucet Stem
- Application
- For cold and hot water
Description
United States Hardware manufacturers RV and mobile home parts and accessories. Empire stem 1/cd for bath diverter.
- • Used in concealed bathtub
- • 2 and 3 valve diverters with brass underbodies
- • For tiger and empire
- • Used for hot or cold
- • Requires a crescent wrench
- • Installs clockwise
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov