Shop US HARDWARE
See all product information
Create Account
Male Vent Check for RV 1 pk
- Mfr # P-178C
- Zoro # G1929441
product price:
$
10.15
/ea
Key Features
Height
2-7/8 in
Connection Type
Male Thread
Color
Black
Material
ABS
Outside Dia.
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-178C
- Zoro #
- G1929441
- UPC #
- 16356026007
- Country of Origin
- United States
- Connection Type
- Male Thread
- Color
- Black
- Material
- ABS
Dimensions
- Height
- 2-7/8 in
- Outside Dia.
- 1-7/8 in
Description
Bumper Caps RV 4" bumper caps have vented hole for air circulation and easy removal. Durable lifetime polyethylene construction. Cap with saver allows for easy removal and attaches to bumper so it won’t be left behind.
- • Male vent check, for mobile homes
- • Easy to use
- • Perfect for your household
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.