Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-597C Diverter Tiger Flange Chrome

  • Mfr # 81621

  • Zoro # G510387551


product price: $22.15
/ea

Key Features

Finish
Chrome
Width
3 in
Material
Plastic
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81621
Zoro #
G510387551
UPC #
16356027554
Country of Origin
China

Dimensions

Width
3 in
Height
2 in

Details

Finish
Chrome
Item
Tiger Flange
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.