Shop US HARDWARE
See all product information
Create Account
Tiger Flange 1 pk
- Mfr # P-597C
- Zoro # G7749600
product price:
$
10.65
/ea
Key Features
Material
Brass
Number of Pieces
1
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-597C
- Zoro #
- G7749600
- UPC #
- 16356027554
- Country of Origin
- United States
Details
- Item
- Bath Tub Faucet Flange
- Material
- Brass
- Number of Pieces
- 1
- Color
- Chrome
Description
United States Hardware RV and Mobile Home parts and accessories manufacturer. Chrome Finish Plastic Euscheon (threaded).
- • Used with 2 and 3 valve diverters
- • For tiger RV systems
- • 15/16 inch threaded
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.