United States Hardware P-008PN 8 in. Expose Shower Faucet

  • Mfr # 6441893

  • Zoro # G804020362


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Color
Clear
Finish
Chrome Plated
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6441893
Zoro #
G804020362
UPC #
-
Country of Origin
China

Details

Number of Handles
2
Color
Clear
Finish
Chrome Plated
Material
Plastic

Description

Features
  • Plastic with plastic underbody center to center.
  • Clear handles.
  • Size - 8 in.
  • Item weight - 1.58 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.