Zoro Homepage

United States Hardware P-178C Male Vent Check

  • Mfr # 6442586

  • Zoro # G204020481


product price: $17.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6442586
Zoro #
G204020481
UPC #
-
Country of Origin
China

Description

Features
  • Color - Black
  • Abs plastic
  • Carded
  • Dimension - 6 x 4 x 7 in.
  • Item weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.