
United States Hardware RV-022B Rv Tub-Shower Diverter
Mfr # 6445787
Zoro # G504021485
product price: $80.89
/ea
Free Shipping & Returns
Key Features
Material
Plastic
For Use With
P-138C Faucet Stem
Connection (In.)
1/2 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6445787
Zoro #
G504021485
UPC #
-
Country of Origin
China
Details
Material
Plastic
For Use With
P-138C Faucet Stem
Item
Tub and Shower Diverter
Connection (In.)
1/2 in
Finish
Chrome
Description
Features
- Diverter with 4 in. Center for handheld shower.
- 1/2 in. Water inlet.
- Plastic underbody with clear handles.
- Use no. P-138c faucet stem and no. P-145c handles.
- Bagged with header.
- Dimension - 12.1 x 8.5 x 7.5 in.
- Item weight - 0.9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.