United States Hardware RV-301B 3 in. x 20 Ft. Rv Sewer Drain Hose

  • Mfr # 6445936

  • Zoro # G004021695


product price:  $50.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445936
Zoro #
G004021695
UPC #
-
Country of Origin
China

Description

Features
  • Diameter of 3 in.
  • Bagged
  • Size - 3 x 20 ft.
  • Item weight - 2.63 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.