Zoro Homepage

United States Hardware RV-305C Surface Level 5-Way

  • Mfr # 6446272

  • Zoro # G804171507


product price: $21.09
/ea

Key Features

Width (In.)
1-3/4 in
Material
Plastic
Type
Square
Length (In.)
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6446272
Zoro #
G804171507
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1-3/4 in
Length (In.)
1-3/4 in

Details

Material
Plastic
Type
Square
Item
5-way surface level

Description

Features
  • Versatile and compact; gives readings in 4 directions, plus a bull's eye level when laid flat
  • 5 way
  • Dimension - 6 x 4 x 6.8 in.
  • Item weight - 0.09 lbs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.