Zoro Homepage

United States Hardware RV-509B Rc Holding Tank Cap With Strap

  • Mfr # 6448070

  • Zoro # G004171680


product price: $33.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6448070
Zoro #
G004171680
UPC #
-
Country of Origin
China

Description

Features
  • Used to seal opening for holding tank
  • 3 in. Termination cap with bayonet hooks
  • Dimension - 10.6 x 3.6 x 6.6 in.
  • Item weight - 0.19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.