Zoro Homepage

United States Hardware WP-8831C Brown Storm Window Clip

  • Mfr # 1975382

  • Zoro # G604020692


product price: $17.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1975382
Zoro #
G604020692
UPC #
-
Country of Origin
China

Details

Item
Screen Clip

Description

Features
  • Holds storm window or screen in place
  • Includes phillips head screws 21/32 x 1/8 in.
  • Size - 15/16 x 3/8 in.
  • Color - brown
  • Dimension - 6.98 x 6.04 x 4.07 in.
  • Item weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.