Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

United States Hardware WP-8950C Window Security Lock

  • Mfr # 6444996

  • Zoro # G504020624


product price: $38.89
/ea

Key Features

Height (In.)
9/16 in
Material
Aluminum/Steel
Length (In.)
13/16 in
Type
Security Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6444996
Zoro #
G504020624
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
9/16 in
Length (In.)
13/16 in

Details

Material
Aluminum/Steel
Type
Security Lock

Description

Features
  • Aluminum housing
  • Non-handed bottom
  • For patio doors or sliding windows
  • Can be used in closed or ventilation position
  • 2 per card
  • Dimension - 6 x 4 x 6.5 in.
  • Item weight - 0.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.