10 HP HP, 215TC Frame, 208-230/460 & 190/380 V Voltage, 20.1 Overall Length

  • Mfr # HS85

  • Zoro # G7727663


product price: $755.99
/ea
Free Shipping & Returns

Key Features

HP
10 HP
Voltage
208-230/460 & 190/380 V
Motor Mounting Type
HORZ-FOOTLESS
Full Load Amps
26.7-23.8/11.9 & 29.8/14.9
Frame
215TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS85
Zoro #
G7727663
UPC #
786382041441
Country of Origin
Mexico

Dimensions

Overall Length
20.1

Details

Item
Motor,10HP,3510/2865rpm,215TC,60/50Hz,FL
HP
10 HP
Voltage
208-230/460 & 190/380 V
Motor Mounting Type
HORZ-FOOTLESS
Full Load Amps
26.7-23.8/11.9 & 29.8/14.9
Frame
215TC
Motor Bearings
6206-2Z-J/C3,6208-2Z-J/C3
Motor Service Factor
1.25
Motor Enclosure Design
TE
RPM Range
3510 & 2865 RPM
Phase
3 ph
Hz
60 & 50 Hz
Ins. Class
F
Motor Frame Material
Aluminum
Nominal Efficiency
0.895
Standards
EE
NEMA Design
B
Kw
7.46 kW
Duty Cycle
CONT

Description

Motor,10HP,3510/2865rpm,215TC,60/50Hz,FL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.