2 hp HP, 115/230V, 1740 RPM Nameplate RPM, 182T Frame

  • Mfr # FD2CM2P18

  • Zoro # G404934267


product price:  $1,010.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
2 hp
Voltage
115/230V
Frame
182T
Motor Service Factor
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2CM2P18
Zoro #
G404934267
UPC #
8501406040
Country of Origin
Mexico

Dimensions

Overall Length
15.1 in

Details

Phase
Single
HP
2 hp
Voltage
115/230V
Frame
182T
Motor Service Factor
1
Motor Enclosure Design
TE
Nameplate RPM
1740 RPM
Hz
60 Hz
Full Load Amps
23.6/11.8 A
Duty
Continuous
Motor Bearings
6205-2Z-J/C3,6206-2Z-J/C3
Ins. Class
F
Nominal Efficiency
74.4%

Description

Us motors farm duty, 2 hp, 1-phase, 1740 rpm motor special application farm totally enclosed fan cooled (tefc) agri duty high torque single phase capacitor start footed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.