Three-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM

  • Mfr # U15P1AF
  • Zoro # G4632013
product price: 
$
1,516.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
3600
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
35.0/17.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U15P1AF
Zoro #
G4632013
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
18 1/4 in
Overall Length
20 1/2 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
2 yr
Frame Size
215T
Shaft Diameter
1 3/8 in
Wire Rope Length
20 1/2 in
Length
20 1/2 in

Details

Item
General Purpose Motor
HP
15
Nameplate RPM
3600
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
35.0/17.4 A
Frame
215T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CE, CSA, UL
CC Number
CC030A
Footnotes
5,10
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Duty Cycle
Continuous
Nameplate Service Factor @ 60 Hz
1.25
Manufacturers Warranty
2 yr
Nameplate Voltage @ 50 Hz
208V AC, 230V AC, 460V AC
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal/Vertical Shaft Down
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Shaft Design
Keyed
Frequency
60/50 Hz
Insulation Class
F
Application
General Purpose
Nameplate RPM @ 50 Hz
1,725/1,425 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
35.0/17.4 A
Bearing Type
Ball

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 3600, Frame 215T, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 35.0/17.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, Continuous Duty, 3001-3600, CE, CSA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews