Shop U.S. MOTORS

Three-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3600 Nameplate RPM

  • Mfr # U2P1DC
  • Zoro # G4594064

product price: 
$
507.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3600
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
5.4-4.9/2.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2P1DC
Zoro #
G4594064
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 7/8 in
Overall Length
13 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
2 yr
Frame Size
145TC
Shaft Diameter
7/8 in
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
3600
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
5.4-4.9/2.5 A
Frame
145TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CE, CSA, UL
CC Number
CC030A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Footnotes
5,10
NEMA Design
B
Duty Cycle
Continuous
Frequency
60/50 Hz
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.25
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
5.4-4.9/2.5 A
Mounting Position
Horizontal/Vertical Shaft Down
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Nameplate RPM @ 50 Hz
1,185/975 RPM
Application
General Purpose
Manufacturers Warranty
2 yr
Bearing Type
Ball
Nameplate Voltage @ 50 Hz
190V AC, 208-230/460V AC, 380V AC

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 3600, Frame 145TC, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 5.4-4.9/2.5 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, Continuous Duty, 3001-3600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.