WashdownMotor, 3/4hp, 1745RPM, 230/460VAC

  • Mfr # 1TTB5BG
  • Zoro # G2271376
product price: 
$
1,299.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1TTB5BG
Zoro #
G2271376
UPC #
190735147825
Country of Origin
Mexico
Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Application
Washdown
Footnotes
3,51
Motor Application
General Purpose
Shaft Material
303
Conduit Box
Cast Oversized Gasketed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CSA Certified (258525), UL Recognized (E47479), USDA Approved
Motor Mounting Position
Horizontal
Drain Plugs
(2) in Conduit Box, (4) Each End
Full Load Amps
2.3/1.2 A
Nameplate RPM
1,745 RPM
Inverter Rated
Inverter Rated
Ins. Class
F
Nominal Efficiency
82.5 %
NEMA Design
B
Duty
Continuous
Endshields
Cast Aluminum
CC Number
CC030A
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Motor Service Factor
1.15
Motor Mounting Type
C-Face
Frame Material
Epoxy Coated
Motor Shaft Design
Keyed
Motor Bearings
Ball
No. of Speeds
1
Duty Cycle
Continuous
Endshield Material
Aluminum
Finish
Epoxy-Coated
Voltage @ 50Hz
190/380V AC

Dimensions

Length Less Shaft
9 3/16 in
Shaft Dia.
5/8 in
Shaft Length
2 in
Overall Length
11 1/4 in
Body Dia.
6.5 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.3/1.2 A, 56C Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews