Shop U.S. MOTORS

Three-Phase General Purpose Motor, 3/4 HP, 56 Frame, 575V AC Voltage, 1,725 Nameplate RPM

  • Mfr # T34S2G
  • Zoro # G0395760

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,725
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.1 A A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T34S2G
Zoro #
G0395760
UPC #
786382041144
Country of Origin
Mexico
Item
General Purpose Motor
HP
3/4
Nameplate RPM
1,725
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.1 A A
Frame
56
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Standards
Parts 30 and 31 of NEMA MG-1 standards
Bearing Protection
Double Shields
Weight
26 lb
Duty Cycle
Continuous
Motor Thermal Protection
None
Inverter Rated
No
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Part Winding Start Capable
Yes
Insulation Class
B
Nameplate RPM @ 50 Hz
3,560/2,950 RPM
Frequency
60 Hz
Number of Speeds
1
Bearing Type
Ball
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
190V AC, 230V AC, 380V AC, 460V AC
Full Load Current @ 60 Hz
1.1 A A
Nameplate Service Factor @ 60 Hz
1.15
Shaft Design
Keyed
Frame Material
Steel
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Inverter Rating
Not Inverter Rated
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 60 Hz
575V AC
Nameplate RPM @ 60 Hz
1,725 RPM
Nameplate Horsepower @ 60 Hz
3/4 hp

Dimensions

Length Less Shaft
10 in
Overall Length
11 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Shaft Diameter
5/8 in
Frame Size
56
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3/4 HP, Nameplate RPM 1,725, Frame 56, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.1 A A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.