3-Phase Motor, 1 1/2 HP, 56J Frame, 208/230-460V AC Voltage, 3,450 Nameplate RPM

  • Mfr # EE661B

  • Zoro # G0400283


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3,450
Voltage
208/230-460V AC
Motor Mounting Type
Face
Full Load Amps
4.3-4.2/2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE661B
Zoro #
G0400283
UPC #
786382098759
Country of Origin
Mexico

Dimensions

Overall Length
12 7/8 in
Shaft Dia.
5/8 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in
Height
7 3/16 in

Details

Item
Motor
HP
1 1/2
Nameplate RPM
3,450
Voltage
208/230-460V AC
Motor Mounting Type
Face
Full Load Amps
4.3-4.2/2.2
Frame
56J
Motor Bearings
Ball
Motor Service Factor
1.3
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
Pump
Motor Shaft Rotation
CCW/CW
Hz
60/50
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Threaded
Nominal Efficiency
84 %
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Weight
37 lb
Motor Thermal Protection
Auto
Duty Cycle
Continuous
NEMA Design
C
HP @ 50Hz
1 1/2
Full Load Amps @ 50Hz
4.3-4.2/2.2
Usable @ 208V
Yes
RPM @ 50Hz
2,850/3,450
Max. SF Amps
4.9-4.6/2.4
Voltage @ 50Hz
208-230/460V
Service Factor @ 50Hz
1.3
Bearing Protection
Double Shields
Kw
1.119 kW

Description

Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 4.3-4.2/2.2, Full Load Amps @ 50Hz 4.3-4.2/2.2, Height 7 3/16 in, HP 1 1/2, HP @ 50Hz 1 1/2, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 4.9-4.6/2.4, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.