3-Phase Motor, 1 HP, 56J Frame, 115/208-230V AC Voltage, 3,450/2,850 Nameplate RPM

  • Mfr # EE516B

  • Zoro # G0393703


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
3,450/2,850
Voltage
115/208-230V AC
Motor Mounting Type
Face
Full Load Amps
3.5-3.4/1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EE516B
Zoro #
G0393703
UPC #
786382098766
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 5/8 in
Overall Length
11 3/16 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.5 in

Details

Item
Motor
HP
1
Nameplate RPM
3,450/2,850
Voltage
115/208-230V AC
Motor Mounting Type
Face
Full Load Amps
3.5-3.4/1.7
Frame
56J
Motor Bearings
Ball
Motor Service Factor
1.4
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
Pump
Motor Shaft Rotation
CCW
Hz
60/50
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Threaded
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Sub Application
Special Application Close Coupled Pump
NEMA Design
C
Motor Thermal Protection
Auto
Usable @ 208V
Yes
Full Load Amps @ 50Hz
3.5-3.4/1.7
Duty Cycle
Continuous
HP @ 50Hz
1
Weight
29 lb
Voltage @ 50Hz
208-230/460V
RPM @ 50Hz
2,850/3,450
Bearing Protection
Double Shields
Service Factor @ 50Hz
1.4
Max. SF Amps
4.4-4.2/2.1

Description

Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 3.5-3.4/1.7, Full Load Amps @ 50Hz 3.5-3.4/1.7, HP 1, HP @ 50Hz 1, Ins. Class B, Length Less Shaft 8 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 4.4-4.2/2.1, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.