3-Phase Motor, 125 HP, 404TS Frame, 460V AC Voltage, 3,565 Nameplate RPM

  • Mfr # D125V1CS

  • Zoro # G0392279


product price: $8,265.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
125
Nameplate RPM
3,565
Frame
404TS
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D125V1CS
Zoro #
G0392279
UPC #
786382016203
Country of Origin
Mexico

Dimensions

Overall Length
31 in
Shaft Length
4 1/4 in
Shaft Dia.
2 1/8 in
Length Less Shaft
26 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
125
Nameplate RPM
3,565
Frame
404TS
Voltage
460V AC
Motor Enclosure Design
Open Dripproof
Standards
CSA Certified, ENERGY cURus
Phase
Three
No. of Speeds
1
Inverter Rated
Yes
Hz
60 Hz
NEMA Design
B
Motor Shaft Design
Keyed
CC Number
CC030A
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Full Load Amps
137.0 A
Nominal Efficiency
94.1 %
Motor Application
Definite Purpose
Motor Sub Application
Blowers, Fans, Pumps
Motor Mounting Position
Horizontal
Motor Mounting Type
Horizontal Footed
Motor Service Factor
1.15
Ins. Class
F
Weight
750 lb
Duty Cycle
Continuous
Removable Base
Regreasable Bearings
Bearing Protection
Double Shields

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 3,565, No. of Speeds 1, Voltage 460V AC, Full Load Amps 137.0 A, 404TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.