3-Phase Motor, 2 HP, 145TC Frame, 230V AC, 460V AC Voltage, 1,745 Nameplate RPM

  • Mfr # HD2V2BC

  • Zoro # G7732922


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
Nameplate RPM
1,745
Frame
145TC
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD2V2BC
Zoro #
G7732922
UPC #
786382127282
Country of Origin
Mexico

Dimensions

Shaft Length
2 in
Overall Length
14 in
Length Less Shaft
12 in
Shaft Dia.
7/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
2
Nameplate RPM
1,745
Frame
145TC
Voltage
230V AC, 460V AC
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.15
Inverter Rated
Yes
Ins. Class
F
CC Number
CC030A
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Cast Iron
Full Load Amps
5.3/2.7 A
Standards
CSA Certified, ENERGY cURus
No. of Speeds
1
NEMA Design
B
Phase
Three
Motor Mounting Type
Horizontal Footed
Motor Sub Application
Blowers, Fans, Pumps
Nominal Efficiency
86.5 %
Duty Cycle
Continuous
Bearing Protection
Double Shields
Weight
70 lb
Removable Base
Regreasable Bearings

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 5.3/2.7 A, 145TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.