Three-Phase Motor, 20 HP, 256T Frame, 460V Voltage, 1,765 Nameplate RPM 10 11/16 in Overall Length

  • Mfr # U20L9C

  • Zoro # G0402569


product price:  $3,308.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

HP
20
Nameplate RPM
1,765
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
24.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U20L9C
Zoro #
G0402569
UPC #
786382042707
Country of Origin
Mexico

Dimensions

Length Less Shaft
6 11/16 in
Overall Length
10 11/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in

Details

Item
Motor
HP
20
Nameplate RPM
1,765
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
24.4 A
Frame
256T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
2
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
87.5 %
Standards
CSA Certified, UR
Motor Thermal Protection
None
Weight
242 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, Nameplate RPM 1,765, Frame 256T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 24.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, 1,701-1,800, CSA Certified, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.