3-Phase Motor, 30 HP, 160ZBS Frame, 200V AC Voltage, 3,405/3,435 Nameplate RPM

  • Mfr # EZ30S1HZ

  • Zoro # G0396269


product price:  $1,639.99
/ea
Free Shipping & Returns

Key Features

HP
30
Nameplate RPM
3,405/3,435
Voltage
200V AC
Motor Mounting Type
Rigid Base
Full Load Amps
98.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ30S1HZ
Zoro #
G0396269
UPC #
786382025441
Country of Origin
Mexico

Dimensions

Length Less Shaft
14 1/8 in
Overall Length
14 1/8 in
Height
13 5/16 in
Lead Length
87 in
Bolt Circle Dia.
8 1/8 in

Details

Item
Motor
HP
30
Nameplate RPM
3,405/3,435
Voltage
200V AC
Motor Mounting Type
Rigid Base
Full Load Amps
98.0
Frame
160ZBS
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
3-Phase
Motor Enclosure Design
Submersible
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
Horizontal
Nominal Efficiency
77 %
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
NEMA Design
B
Duty Cycle
Intermittent
Usable @ 200V
Yes
Weight
115 lb
Finish
Zinc Plated (Frame)

Description

Motor, Bolt Circle Dia. 8 1/8 in, Duty Cycle Intermittent, Finish Zinc Plated (Frame), Frame 160ZBS, Hz 60 Hz, Full Load Amps 98.0, Height 13 5/16 in, HP 30, Ins. Class F, Lead Length 87 in, Length Less Shaft 14 1/8 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.