3-Phase Pump Motor, 125 HP, 444TP Frame, 460V AC Voltage, 1,790 Nameplate RPM

  • Mfr # HT125P2CLG

  • Zoro # G7727094


product price:  $25,349.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
125
Nameplate RPM
1,790
Voltage
460V AC
Full Load Amps
147.0
Frame
444TP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT125P2CLG
Zoro #
G7727094
UPC #
786382113773
Country of Origin
Mexico

Dimensions

Length Less Shaft
47 9/16 in
Overall Length
47 9/16 in
Body Dia.
23.3 in
Bolt Circle Dia.
14 3/4 in

Details

Item
Pump Motor
HP
125
Nameplate RPM
1,790
Voltage
460V AC
Full Load Amps
147.0
Frame
444TP
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
230V
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
95.4 %
Standards
CSA Certified, ENERGY cURus
NEMA Design
B
Thrust Rating
9,300 lb
Motor Thermal Protection
None
Max. SF Amps
168.0
Weight
1,823 lb
Duty Cycle
Continuous

Description

Pump Motor, Body Dia. 23.3 in, Bolt Circle Dia. 14 3/4 in, Duty Cycle Continuous, Frame 444TP, Hz 60 Hz, Full Load Amps 147.0, HP 125, Ins. Class F, Length Less Shaft 47 9/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 168.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.