3-Phase Pump Motor, 2 HP, 145JM Frame, 230/460V AC Voltage, 3,500 Nameplate RPM

  • Mfr # DJ2E1DM

  • Zoro # G7729553


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,500
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
5.6-5.1/2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ2E1DM
Zoro #
G7729553
UPC #
786382023171
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/8 in
Overall Length
15 3/8 in
Shaft Dia.
7/8 in
Shaft Length
4 1/4 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.4 in
Height
6 3/4 in

Details

Item
Pump Motor
HP
2
Nameplate RPM
3,500
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
5.6-5.1/2.5
Frame
145JM
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
Motor Application
Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft
Hz
60/50
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
7/8 in
Nominal Efficiency
84 %
NEMA Design
B
Part Winding Start Capable
No
Bearing Protection
Shaft Shields
Max. SF Amps
6.4-5.7/2.9
Regreasable Bearings
Regreasable Bearings
Weight
35 lb
Usable @ 208V
Yes
Conduit Box Position
F1
Duty Cycle
Continuous

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60/50, Full Load Amps 5.6-5.1/2.5, Height 6 3/4 in, HP 2, Ins. Class F, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 6.4-5.7/2.9, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.