Shop U.S. MOTORS

3-Phase Vector Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 1,755 Nameplate RPM

  • Mfr # UN1T2BFC
  • Zoro # G0402383

product price: 
$
524.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
1
Torque
600 ft-lb
Nameplate RPM
1,755
Speed Range
5,000:1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UN1T2BFC
Zoro #
G0402383
UPC #
786382080228
Country of Origin
Mexico
Item
Vector Motor
Motor Design
Three-Phase
HP
1
Torque
600 ft-lb
Nameplate RPM
1,755
Speed Range
5,000:1
Max. Speed
1,755 RPM
Frame
56
Voltage
230V AC, 460V AC
Motor Thermal Protection
T-Stat
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
CC Number
CC030A
Motor Service Factor
1
Motor Application
Cranes and Hoists, Industrial Machinery, Machine Tools, Material Handling, Packaging Machines, Test Equipment
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Hz
60 Hz
Standards
CSA Certified, UR
Phase
Three
Voltage Compatibility
230V AC, 460V AC
Ins. Class
F
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Full Load Amps
3.2/1.6 A
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
NEMA Design
A
Motor Mounting Position
Horizontal
Nominal Efficiency
82.5 %
Conduit Box Position
F1
Encoder Acceptable
Yes
Duty Cycle
Continuous
Max. Operating Frequency
60 Hz
NEMA Design Class
A
Frequency
60 Hz
Efficiency Rating
NEMA Energy Efficient
Maximum Speed
1,755 RPM
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
3.2/1.6 A
Inverter Rated
Inverter Rated
Product Type
Vector Motor
Manufacturers Warranty
3 yr
Nameplate Service Factor @ 60 Hz
1
Maximum Operating Frequency
60 Hz
Mounting Position
Horizontal
Shaft Design
Keyed
Frame Material
Steel
Insulation Class
F
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
1 hp
Nameplate RPM @ 60 Hz
1,755 RPM

Dimensions

Overall Length
14 1/2 in
Manufacturers Warranty Length
3 yr
Shaft Dia.
5/8 in
Length Less Shaft
12 9/16 in
Shaft Length
1 15/16 in
Frame Size
56
Shaft Diameter
5/8 in
Wire Rope Length
14 1/2 in
Length
14 1/2 in

Description

Vector Motor, Three Phase, Motor Design Three-Phase, 1 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.2/1.6 A, 56 Frame, Torque 600 ft-lb, Max. Speed 1,755 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.