3-Phase Vector Motor, 1/2 HP, 56 Frame, 575V AC Voltage, 1,750 Nameplate RPM

  • Mfr # UN12T2GC

  • Zoro # G0391070


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1/2
Torque
455 ft-lb
Nameplate RPM
1,750
Speed Range
5,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN12T2GC
Zoro #
G0391070
UPC #
786382080181
Country of Origin
Mexico

Dimensions

Overall Length
14 1/2 in
Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Length Less Shaft
12 9/16 in
Manufacturers Warranty Length
3 yr

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1/2
Torque
455 ft-lb
Nameplate RPM
1,750
Speed Range
5,000:1
Max. Speed
1,750 RPM
Frame
56
Voltage
575V AC
Motor Thermal Protection
T-Stat
Hz
60 Hz
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Service Factor
1
NEMA Design
A
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
104 Degrees F
Standards
CSA Certified, UR
Motor Mounting Type
Rigid Base
Voltage Compatibility
575V AC
RPM Range
1,701-1,800
Ins. Class
F
No. of Speeds
1
Nominal Efficiency
84 %
Full Load Amps
0.60 A
Motor Application
Cranes and Hoists, Industrial Machinery, Machine Tools, Material Handling, Packaging Machines, Test Equipment
Phase
Three
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Conduit Box Position
F1
Duty Cycle
Continuous
Encoder Acceptable
Yes
Max. Operating Frequency
60 Hz

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 575V AC, Full Load Amps 0.60 A, 56 Frame, Torque 455 ft-lb, Max. Speed 1,750 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.