This item is Discontinued.

U.S. Motors 75 hp HP, 365TC Frame, 230/460V; 190/380V Voltage, 1785 RPM Nameplate RPM 32-1/2 in Overall Length HD75P2EC

This item is Discontinued.

U.S. Motors

75 hp HP, 365TC Frame, 230/460V; 190/380V Voltage, 1785 RPM Nameplate RPM 32-1/2 in Overall Length (Discontinued)

Mfr # HD75P2EC
Zoro # G0407581
UPC # 786382099503
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD75P2EC
Zoro #
G0407581
UPC #
786382099503
Country of Origin
Mexico

Dimensions

Overall Length
32-1/2 in

Details

Item
Motor,3PH,75HP,1800,230/460V,TE HD TC
HP
75 hp
Nameplate RPM
1785 RPM
Voltage
230/460V; 190/380V
Motor Mounting Type
Horz-Footed
Full Load Amps
169/85 A
Frame
365TC
Motor Bearings
6313-2Z-J/C3,6313-2Z-J/C3
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
RPM Range
1785 & 1475 RPM
Phase
3
No. of Speeds
1
Motor Application
General Purpose
Hz
50/60 Hz
Ins. Class
F
Motor Frame Material
Cast Iron
Nominal Efficiency
95.4%
Standards
EE,NEMA PREMIUM
NEMA Design
B
Capacitor Required
No
Kw
55.95 kW
Duty Cycle
Continuous

Description

Motor,3PH,75HP,1800,230/460V,TE HD TC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.