Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Motor, 1/2 hp, 3450 RPM

  • Mfr # D12CP1P49

  • Zoro # G1928408


product price: $212.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Nameplate RPM
3,450 RPM
Voltage
115/230V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12CP1P49
Zoro #
G1928408
UPC #
786382112189
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 5/8 in
Length Less Shaft
8 3/8 in
Manufacturers Warranty Length
1 yr
Overall Length
9 15/16 in

Details

HP
1/2 hp
Nameplate RPM
3,450 RPM
Voltage
115/230V AC
Frame
48
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
No. of Speeds
1
Motor Enclosure Design
Open Drip Proof
Full Load Amps
5.0/2.5 A
Motor Service Factor
1.25
Max. Ambient Temp.
40 Degrees C
Item
Air Compressor Motor
Motor Design
Capacitor-Start
Motor Shaft Design
Keyed
Motor Thermal Protection
None
Motor Bearings
Not Found
Motor Mounting Type
Cradle Base
Hz
60 Hz
Voltage Compatibility
115/230V AC
Phase
Single
Motor Mounting Position
Horizontal
Ins. Class
B
Motor Application
General Purpose
Motor Frame Material
Steel
Weight
19.3 lb
Standards
CE Certification, CSA, UL Listed
Nominal Efficiency
72.4 %
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.0/2.5 A, 48 Frame, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.