Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Motor, 1/3 hp, 1140 RPM

  • Mfr # D13CP3PH9

  • Zoro # G1930438


product price: $392.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Nameplate RPM
1,140 RPM
Voltage
115/230V AC
Frame
56H
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13CP3PH9
Zoro #
G1930438
UPC #
786382110048
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
9 5/16 in
Overall Length
11 5/16 in

Details

HP
1/3 hp
Nameplate RPM
1,140 RPM
Voltage
115/230V AC
Frame
56H
Motor Shaft Rotation
CW/CCW
RPM Range
1,101-1,200
Voltage Compatibility
115/230V AC
Full Load Amps
4.4/2.3 A
Motor Bearings
Not Found
Item
Air Compressor Motor
Motor Thermal Protection
None
No. of Speeds
1
Motor Mounting Type
Cradle Base
Motor Application
General Purpose
Phase
Single
Motor Enclosure Design
Open Drip Proof
Hz
60 Hz
Motor Shaft Design
Keyed
Motor Service Factor
1.35
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Design
Capacitor-Start
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Standards
CE Certification, CSA, UL Listed
Weight
25.6 lb
Nominal Efficiency
66.6 %
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.4/2.3 A, 56H Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.