Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Motor, 48Z, 1/4 hp

  • Mfr # 3618

  • Zoro # G616047571


product price: $115.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
RPM Range
1,701-1,800
Standards
CE Certification, CSA, UL
Motor Enclosure Design
Open Dripproof
Ring to Ring Center
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3618
Zoro #
G616047571
UPC #
786382063207
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
1/2 in
Shaft Length
1 7/8 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
7 7/8 in
Body Dia.
5 9/16 in
Overall Length
9 3/4 in

Details

HP
1/4
RPM Range
1,701-1,800
Standards
CE Certification, CSA, UL
Motor Enclosure Design
Open Dripproof
Ring to Ring Center
3 13/16 in
Motor Service Factor
1.35
Item
Belt Drive Motor
Usable @ 208V
Yes
Mounting Stud Pattern
No
Motor Frame Material
Steel
Frame
48Z
Full Load Amps
5.2/2.5-2.6 A
Motor Sub Application
Belt Drive Fan/Blower
Weight
14 lb
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Voltage
115/208-230V AC
Duty Cycle
Continuous
Includes Shaft Bushing
Yes
Phase
Single
No. of Speeds
1
Hz
60 Hz
Extended Thru-Bolts
Yes
Motor Design
Split-Phase
Includes
1 Bag, 1 Bushing, 1 Shaft Key
Nameplate RPM
1,725
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Thermal Protection
Auto
Motor Shaft Rotation
CCWLE
Motor Application
HVAC/R
Usable @ 200V
No
Motor Shaft Design
Flat
Ins. Class
B
Nominal Efficiency
58.36 %
Motor Mounting Type
Cradle Base

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 5.2/2.5-2.6 A Full Load Amps, 48Z Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.