Zoro Homepage

Belt Drive Motor, 56Y, 1/2 hp; 1/6 hp

  • Mfr # 4293

  • Zoro # G1942362


product price: $215.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,725/1,140
Voltage
115V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4293
Zoro #
G1942362
UPC #
786382004828
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
10 3/4 in
Length Less Shaft
8 7/8 in
Manufacturers Warranty Length
1 yr

Details

HP
1/2
Nameplate RPM
1,725/1,140
Voltage
115V AC
Frame
56
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Enclosure Design
Open Dripproof
Hz
60
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ins. Class
A
Motor Thermal Protection
Auto
No. of Speeds
2
Motor Shaft Design
Flat
Motor Mounting Position
Horizontal
Motor Application
HVAC/R
Motor Bearings
Sleeve
Full Load Amps
9.2/6.0
Motor Design
Split-Phase
Phase
Single
Motor Service Factor
1.25
Item
Belt Drive Motor
Motor Mounting Type
Cradle Base
Usable @ 200V
No
Extended Thru-Bolts
Yes
Weight
25.8 lb
Motor Frame Material
Steel
Nominal Efficiency
61.9 %
Usable @ 208V
No
Standards
CE Certification, CSA, UL

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 hp, 1/6 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, 9.2/6.0 A Full Load Amps, 56Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Stud, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.