Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Motor, 56Y, 1/2 hp

  • Mfr # 4114

  • Zoro # G1942502


product price: $284.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4114
Zoro #
G1942502
UPC #
786382004231
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Body Dia.
6 1/4 in
Length Less Shaft
7 15/16 in
Manufacturers Warranty Length
1 yr
Overall Length
9 3/4 in

Details

HP
1/2
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
56
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
No. of Speeds
1
Motor Bearings
SAB
Motor Mounting Type
Cradle Base
Phase
Single
Motor Service Factor
1.25
Motor Design
Split-Phase
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Item
Belt Drive Motor
Hz
60
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Full Load Amps
8.0/4.0
Motor Application
HVAC/R
Motor Thermal Protection
Auto
Ins. Class
A
Motor Enclosure Design
Open Dripproof
Usable @ 208V
No
Usable @ 200V
No
Nominal Efficiency
67.5 %
Weight
22.8 lb
Motor Frame Material
Steel
Extended Thru-Bolts
Yes
Standards
CE Certification, CSA, UL

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 8.0/4.0 A Full Load Amps, 56Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Stud, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.