Zoro Homepage

Belt Drive Motor, 56Y, 3/4 hp

  • Mfr # 6313

  • Zoro # G1930998


product price: $313.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,725/1,425
Voltage
115/230V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313
Zoro #
G1930998
UPC #
786382060237
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Body Dia.
6 1/4 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
9 3/8 in
Overall Length
11 1/4 in

Details

HP
3/4
Nameplate RPM
1,725/1,425
Voltage
115/230V AC
Frame
56
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Application
HVAC/R
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Ins. Class
B
Motor Mounting Position
Horizontal
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball
Phase
Single
Hz
60/50
Max. Ambient Temp.
104 Degrees F
Motor Design
Capacitor-Start
Item
Belt Drive Motor
Motor Thermal Protection
Auto
Motor Service Factor
1.25
Motor Shaft Design
Keyed
Motor Mounting Type
Cradle Base
Full Load Amps
9.2-8.4/4.6-4.2
Usable @ 208V
No
Motor Frame Material
Steel
Full Load Amps @ 50Hz
4.6-4.2 A
Weight
32 lb
Usable @ 200V
Yes
RPM @ 50Hz
1,425
Nominal Efficiency
77.1 %
Standards
CE Certification, CSA, UL
Extended Thru-Bolts
Yes
Voltage @ 50Hz
100-120V AC

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725/1,425 RPM, No. of Speeds 1, Voltage 115/230V AC, 9.2-8.4/4.6-4.2 A Full Load Amps, 56Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.