Capacitor-Start General Purpose Motor, 1 hp HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM

  • Mfr # D1CP2PH9

  • Zoro # G7642312


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1CP2PH9
Zoro #
G7642312
UPC #
786382108717
Country of Origin
Mexico

Dimensions

Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Overall Length
12 5/16 in
Length Less Shaft
10 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56H
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115V AC, 230V AC
Motor Application
General Purpose
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
Nameplate RPM
1,725 RPM
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified, UL Recognized
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Nominal Efficiency
83 %
Phase
Single
Full Load Amps
8.8/4.4 A
Hz
60 Hz
Duty Cycle
Continuous
Weight
32 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.8/4.4 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.