Shop U.S. MOTORS

Capacitor-Start General Purpose Motor, 1/2 hp HP, 56C Frame, 115/208-230V AC Voltage

  • Mfr # T12CA2JCR
  • Zoro # G0197857

product price: 
$
413.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115V AC, 208V AC to 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T12CA2JCR
Zoro #
G0197857
UPC #
786382076931
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
2 yr
Shaft Dia.
5/8 in
Length Less Shaft
7 1/8 in
Shaft Length
2 1/16 in
Overall Length
11 3/8 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
11 3/8 in
Length
11 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115V AC, 208V AC to 230V AC
Frame
56C
Motor Thermal Protection
Auto
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UL
CC Number
CC030A
Nominal Efficiency
60.7 %
Full Load Amps
9.0/4.3-4.5 A
Duty
Continuous
Inverter Rated
Not Inverter Rated
Hz
60 Hz
Ins. Class
B
RPM Group
1701-1800
Motor Bearings
Ball
Phase
Single
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Weight
32 lb
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Inverter Rating
Not Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
2 yr
Mounting Position
All Angle
Efficiency Rating
Premium Efficiency (IE3)
Bearing Type
Ball
Number of Speeds
1
Full Load Current @ 60 Hz
9.0/4.3-4.5 A
Frequency
60 Hz
Shaft Design
Keyed
Application
General Purpose
Insulation Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
General Purpose Motor

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.0/4.3-4.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.